Shop HALO
See all product information
Create Account
LEDDriver, 24V DC, 3-1/4"H, 12-13/16"L
- Mfr # HFLP60A
- Zoro # G224789719
product price:Â
$
126.99
/ea
Free Shipping & Returns
Key Features
Ballast Dimming
Yes
Standards
T24 Compliant
Overall Height
3 1/4 in
Length
12 13/16 in
Power Output
60 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HFLP60A
- Zoro #
- G224789719
- UPC #
- 080083445318
- Country of Origin
- China
- Item
- LED Driver
- Ballast Dimming
- Yes
- Standards
- T24 Compliant
- Power Output
- 60 W
- Input Voltage
- 120 to 277V AC
- Environmental Rating
- Damp Location Rated
- Junction Box Included
- Junction Box
Dimensions
- Overall Height
- 3 1/4 in
- Length
- 12 13/16 in
- Overall Width
- 1 5/8 in
- Overall Length
- 12 13/16 in
Description
LEDDriver,24V DC,3-1/4"H,12-13/16"L
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.