Shop HALO
See all product information
Create Account
LEDDriver, 24V DC, 3-1/4"H, 14"L
- Mfr # HFLP100A
- Zoro # G224792320
product price:Â
$
162.99
/ea
Free Shipping & Returns
Key Features
Standards
T24 Compliant
Length
14 in
Overall Width
1 5/8 in
Environmental Rating
Damp Location Rated
Input Voltage
120 to 277V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HFLP100A
- Zoro #
- G224792320
- UPC #
- 080083445332
- Country of Origin
- China
- Item
- LED Driver
- Standards
- T24 Compliant
- Environmental Rating
- Damp Location Rated
- Input Voltage
- 120 to 277V AC
- Junction Box Included
- Junction Box
- Ballast Dimming
- Yes
- Power Output
- 100 W
Dimensions
- Length
- 14 in
- Overall Width
- 1 5/8 in
- Overall Height
- 3 1/4 in
- Overall Length
- 14 in
Description
LEDDriver,24V DC,3-1/4"H,14"L
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.