LEDTapeLight, 24'L, 3/8"W, Selectable, Yes
- Mfr # HFL2002S
- Zoro # G024787137
product price:Â
$
632.99
/ea
Free Shipping & Returns
Key Features
Environmental Rating
Damp Location Rated
Standards
T24 Compliant
Overall Height
1/32 in
Overall Width
3/8 in
Dimmable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HFL2002S
- Zoro #
- G024787137
- UPC #
- 080083445271
- Country of Origin
- China
Dimensions
- Overall Height
- 1/32 in
- Overall Width
- 3/8 in
- Manufacturers Warranty Length
- 5 yr
- Overall Length
- 24 ft
- Length
- 24 ft
Details
- Item
- LED Tape Light
- Environmental Rating
- Damp Location Rated
- Standards
- T24 Compliant
- Dimmable
- Yes
- Wattage
- 2.1 W
- Color Rendering Index
- 90
- Light Output
- 200 lm
- Color Selectable
- Selectable
- Voltage
- 24 V DC
- Cutting Intervals
- 2 1/2 in
- Lumen Selectable
- Not Selectable
- Flexibility
- Flexible
- Color Temperature
- 2700K, 3000K, 3500K, 4000K, 5000K
- Flexibility Direction
- Side Bend, Top Bend
- Maximum Run
- 47 ft
- Scale of Flexibility
- Macro
- Connection Type
- Linkable
- Light Color
- Selectable
Description
LED Tape Light, Light Color Selectable, Overall Length 24 ft, Overall Height 1/32 in, Wattage 2.1 W, Voltage 24 V DC, Rated Life Not Applicable, Dimmable Yes, Cutting Intervals 2 1/2 in, Includes Not Applicable, Color Rendering Index 90, Color Temperature 2700K, 3000K, 3500K, 4000K, 5000K, Connection Type Linkable, Environmental Rating Damp Location Rated, Light Output 200 lm, Maximum Run 47 ft
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.