LT56 Series Downlight, 8.75 W, 120 V, LED Lamp, Plastic, Matte

  • Mfr # LT56079FS1EWHR6PK

  • Zoro # G922433471


product price: $141.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LT56079FS1EWHR6PK
Zoro #
G922433471
UPC #
080083284146
Country of Origin
China

Description

Halo LT56 Downlight, 120 V, 0.065 A, Wattage Rating: 8.75 W, Trim Type: Baffle, Lamp Base: E26, Lamp Type: LED, Lamp Wattage: 60 W, Insulation Type: IC, Recessed Mounting, Ceiling Type: Standard, Driver Type: Constant Current, Average Life: 35,000 hr, Lumens: 750 Lumens, Color Temperature: 5000 K, Color Rendering Index (CRI): 90, Recessed Can Diameter: 5, 6 in, Trim Color: White, Plastic, Matte, Dimmable: Dimmable, Dimensions: 7.19 in Dia x 2.18 in H, IP Rating: IP66, Includes: Orange LED Quick-Connect and E26 Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.