Shop HALO
See all product information
Create Account
TapeLightChannel, Silver, 4'L, 0.7"H
- Mfr # HFLKA
- Zoro # G624794641
product price:Â
$
4.55
/ea
Sold in multiples of 2 for
$9.10
Key Features
Length
4 ft
Overall Height
0.7 in
Lens Type
Frosted Lens
Housing Color
Silver
Product Type
Tape Light Channel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HFLKA
- Zoro #
- G624794641
- UPC #
- 080083445738
- Country of Origin
- China
Dimensions
- Length
- 4 ft
- Overall Height
- 0.7 in
- Overall Width
- 0.9 in
- Overall Length
- 4 ft
Details
- Item
- Tape Light Channel
- Lens Type
- Frosted Lens
- Housing Color
- Silver
- Product Type
- Tape Light Channel
- Flexibility
- Flexible
Description
TapeLightChannel,Silver,4'L,0.7"H
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.