Sterling, Disposable Gloves, 2.8 mil Palm, Nitrile, Powder-Free, S, 2000 PK, Sterling
Mfr # 50706
Zoro # G7440111
product price:Â $239.99
/pk 2000, $0.12/ea
Free Shipping & Returns
Key Features
Material
Nitrile
Palm Thickness
2.8 mil
Color
Sterling
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50706
Zoro #
G7440111
UPC #
-
Country of Origin
Thailand
Dimensions
Palm Thickness
2.8 mil
Size
S
Length
9.5 in
Details
Material
Nitrile
Item
Disposable Gloves
Color
Sterling
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Series
Sterling
Sterile/Non-Sterile
Non-Sterile
Standards
Meets or Exceeds ASTM D6319 Test Standards
Application
Chemotherapy
Disposable Glove Grade
Medical
Texture
Fingertips
Cuff Style
Beaded Cuffs
Description
Sterling Nitrile Exam Glove,S,PK2000, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.