Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" Compression x MNPT SS Male Connector Elbow

  • Mfr # 769L SS 1/2 X 1/2

  • Zoro # G6157715


product price: $45.29
/ea

Key Features

Tube Fitting Material
316 Stainless Steel
Specific Fitting Shape
90 Degrees Elbow Adapter
Fitting Connection Type
Compression x MNPT
Tube Size
1/2 in
Pipe Size - Pipe Fitting
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
769L SS 1/2 X 1/2
Zoro #
G6157715
UPC #
-
Country of Origin
Israel

Dimensions

Tube Size
1/2 in
Pipe Size - Pipe Fitting
1/2 in
Compression Thread Size
3/4-20
Pipe Size
1/2"
Hex Size
13/16 in
Pipe Size (Fittings)
1/2" x 1/2"
Fitting Side A Tube Outer Diameter
1/2 in
Thread Size B
3/4-20
Overall Length
1 7/16 in
Fitting Side B Pipe Size
1/2 in
Fitting Side 2 Pipe Size
1/2 in
Thread Size 2
3/4-20
Fitting Side 1 Tube Outer Diameter
1/2 in

Details

Item
Compression Fitting Elbow
Tube Fitting Material
316 Stainless Steel
Specific Fitting Shape
90 Degrees Elbow Adapter
Fitting Connection Type
Compression x MNPT
Standards
ASTM A182, DIN EN10122-5
Specific Pipe Fitting Shape
Connector Elbow
Compliance
GOST, ISO 9001, RoHS
Basic Pipe Fitting Material
Metal
Temp. Range
-425 Degrees to 1200 Degrees F
Basic Pipe Fitting Shape
Elbow
Max. Pressure
2650 to 6750 psi
Pipe Fitting Connection Type
Compression x MNPT
Compatible Fitting Brands
Let-Lok, Swagelok
Maximum Operating Pressure
7,700 psi
Resistance Properties
Corrosion-Resistant
System of Measurement
Imperial
Material Grade
316
Maximum Operating Temperature
1,200 Degrees F
Fitting Side B Connection Type
MNPT
Minimum Operating Temperature
425 Degrees F
Fitting Material
Stainless Steel
Fitting Side A Connection Type
Compression
Application
Chemical
Fitting Shape
90 Degrees Elbow
Operating Temperature - Minimum
-60 Degrees F
For Media Type
Air, Chemicals, Non-Potable Water
Connector Type
Adapter
Operating Temperature - Maximum
1,200 Degrees F
Operating Pressure - Maximum
7,700 psi
Fitting Side 2 Connection Type
MNPT
Fitting Side 1 Connection Type
Compression

Description

Compression Fitting Elbow, Application Chemical, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/2 in, Material Grade 316, Maximum Operating Pressure 7,700 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 7/16 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/2 in, Compatible Fitting Brands Let-Lok, Swagelok, Thread Size B 3/4-20

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.