Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" Compression 316 SS Nut

  • Mfr # 761L SS 1/4

  • Zoro # G6078536


product price: $4.29
/ea

Key Features

Tube Fitting Material
316 Stainless Steel
Specific Fitting Shape
Nut
Fitting Connection Type
Compression
Tube Size
1/4 in
Temp. Range
-425 Degrees to 1200 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
761L SS 1/4
Zoro #
G6078536
UPC #
-
Country of Origin
Japan

Dimensions

Tube Size
1/4 in
Compression Thread Size
7/16-20
Hex Size
9/16 in
Thread Size
7/16"-20
Overall Length
1/2 in
Compatible Tube Outer Diameter
1/4 in

Details

Item
Compression Fitting Nut
Tube Fitting Material
316 Stainless Steel
Specific Fitting Shape
Nut
Fitting Connection Type
Compression
Temp. Range
-425 Degrees to 1200 Degrees F
Standards
ASME, ASTM-A, CE, MIL-F-18866, SAE
Compliance
GOST, ISO 9001, RoHS
Specific Pipe Fitting Shape
Nut
Pipe Fitting Connection Type
Compression
Basic Pipe Fitting Shape
Nut
Max. Pressure
4100 to 10,300 psi
Basic Pipe Fitting Material
Metal
Series
Let-Lok
System of Measurement
Imperial
Maximum Operating Temperature
1,200 Degrees F
Minimum Operating Temperature
425 Degrees F
Material Grade
316
Compatible Fitting Brands
Let-Lok, Swagelok
Application
Chemical
Fitting Material
Stainless Steel
Maximum Operating Pressure
10,300 psi
Fitting Shape
Nut
Operating Temperature - Minimum
425 Degrees F
Operating Pressure - Maximum
10,300 psi
Product Type
Compression Fitting Nut
Operating Temperature - Maximum
1,200 Degrees F
For Media Type
Air, Chemicals, Gases, Non-Potable Water

Description

Compression Fitting Nut, Application Chemical, Fitting Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 10,300 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1/2 in, Thread Size 7/16 In.-20, Specific Fitting Shape Nut, System of Measurement Imperial, Compatible Tube Outer Diameter 1/4 in, Compatible Fitting Brands Let-Lok, Swagelok, Series Let-Lok, Standards ASME, ASTM-A, CE, MIL-F-18866, SAE, Compatible Tube Hardness Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.