Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" Compression x FPT SS Female Run Tee

  • Mfr # 771LF SS 1/4 X 1/4

  • Zoro # G6093446


product price: $53.89
/ea

Key Features

Tube Fitting Material
316 Stainless Steel
Specific Fitting Shape
Adapter Tee
Fitting Connection Type
Compression x FPT
Tube Size
1/4 in
Pipe Size - Pipe Fitting
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
771LF SS 1/4 X 1/4
Zoro #
G6093446
UPC #
-
Country of Origin
Cambodia

Dimensions

Tube Size
1/4 in
Pipe Size - Pipe Fitting
1/4 in
Compression Thread Size
7/16-20
Hex Size
13/16 in
Pipe Size (Fittings)
1/4" x 1/4"
Fitting Side C Pipe Size
1/4 in
Thread Size C
7/16-20
Thread Size A
7/16-20
Fitting Side A Tube Outer Diameter
1/4 in
Thread Size B
1/4-18
Fitting Side B Tube Outer Diameter
1/4 in
Overall Length
2 1/16 in
Fitting Side 3 Tube Outer Diameter
1/4 in
Thread Size 2
1/4"-18
Thread Size 1
7/16"-20
Fitting Side 1 Tube Outer Diameter
1/4 in
Thread Size 3
7/16"-20
Fitting Side 2 Pipe Size
1/4 in

Details

Item
Compression Tee Fitting
Tube Fitting Material
316 Stainless Steel
Specific Fitting Shape
Adapter Tee
Fitting Connection Type
Compression x FPT
Compliance
GOST, ISO 9001, RoHS
Temp. Range
-425 Degrees to 1200 Degrees F
Standards
ASME, ASTM-A, CE, GOST, ISO 9001, MIL-F-18866, RoHS, SAE
Basic Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
Compression x FPT
Max. Pressure
4100 to 10,300 psi
Specific Pipe Fitting Shape
Run Tee
System of Measurement
Imperial
Series
Let-Lok
Minimum Operating Temperature
425 Degrees F
Maximum Operating Pressure
10,300 psi
Fitting Side A Connection Type
Compression
Fitting Material
Stainless Steel
Compatible Fitting Brands
Swagelok
Application
Chemical
Fitting Side B Connection Type
Compression
Fitting Side C Connection Type
FNPT
Maximum Operating Temperature
1,200 Degrees F
Material Grade
316
Fitting Shape
Tee
For Media Type
Air, Chemicals, Gases, Non-Potable Water
Operating Temperature - Minimum
425 Degrees F
Connector Type
Adapter
Operating Temperature - Maximum
1,200 Degrees F
Fitting Side 3 Connection Type
FNPT
Fitting Side 2 Connection Type
Compression
Operating Pressure - Maximum
10,300 psi
Fitting Side 1 Connection Type
Compression

Description

Compression Tee Fitting, Application Chemical, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type FNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Thread Size C 7/16-20, Thread Size B 1/4-18, Thread Size A 7/16-20, System of Measurement Imperial, Compatible Fitting Brands Swagelok, Material Grade 316, Maximum Operating Pressure 10,300 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.