Zoro Homepage

19/64" LET-LOK 316 SS Union

  • Mfr # 762L-SS-8MM

  • Zoro # G3066725


product price: $31.39
/ea

Key Features

Tube Fitting Material
316 Stainless Steel
Specific Fitting Shape
Straight Connector
Fitting Connection Type
LET-LOK(R)
Tube Size
8mm
Max. Pressure
4100 to 8100 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
762L-SS-8MM
Zoro #
G3066725
UPC #
-
Country of Origin
Israel

Dimensions

Tube Size
8mm
Hex Size
15 mm
Fitting Side A Tube Outer Diameter
8 mm
Fitting Side B Tube Outer Diameter
8 mm
Overall Length
43 3/16 mm
Length
43.2mm
Fitting Side 1 Tube Outer Diameter
8 mm
Fitting Side 2 Tube Outer Diameter
8 mm

Details

Item
Compression Fitting Union
Tube Fitting Material
316 Stainless Steel
Specific Fitting Shape
Straight Connector
Fitting Connection Type
LET-LOK(R)
Max. Pressure
4100 to 8100 psi
Temp. Range
-425 Degrees To 1200 Degrees F
Standards
ASTM A276, ASTM A479, DIN EN10272
Basic Pipe Fitting Shape
Union
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Union
Pipe Fitting Connection Type
LET-LOK(R)
Fitting Material
Stainless Steel
Fitting Side A Connection Type
Compression
Material Grade
316
System of Measurement
Metric
Maximum Operating Temperature
1,200 Degrees F
Compatible Fitting Brands
Let-Lok, Swagelok
Fitting Side B Connection Type
Compression
Minimum Operating Temperature
425 Degrees F
Application
Chemical
Maximum Operating Pressure
8,100 psi
Fitting Shape
Straight
Sub-Category
Unions
Pressure (PSI)
4100 To 8100
Connection
Tube
Operating Temperature - Maximum
1,200 Degrees F
Operating Temperature - Minimum
-60 Degrees F
Connector Type
Coupling
For Media Type
Air, Chemicals, Non-Potable Water
Fitting Side 1 Connection Type
Compression
Fitting Side 2 Connection Type
Compression
Operating Pressure - Maximum
8,100 psi

Description

Compression Fitting Union, Application Chemical, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 8 mm, Fitting Side B Tube Outer Diameter 8 mm, Material Grade 316, Maximum Operating Pressure 8,100 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 43 3/16 mm, Specific Fitting Shape Straight Connector, Compatible Fitting Brands Let-Lok, Swagelok

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.