Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

25/64" LET-LOK 316 SS Cap

  • Mfr # 7108L-SS-10MM

  • Zoro # G2879712


product price: $15.19
/ea

Key Features

Tube Fitting Material
316 Stainless Steel
Specific Fitting Shape
Cap
Fitting Connection Type
Compression
Tube Size
10mm
Standards
ASME, ASTM-A, CE, MIL-F-18866, SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7108L-SS-10MM
Zoro #
G2879712
UPC #
-
Country of Origin
Multiple

Dimensions

Tube Size
10mm
Hex Size
18 mm
Fitting Thread Size
5/8"-20
Fitting Tube Size Outer Diameter
10 mm

Details

Item
Compression Fitting Cap
Tube Fitting Material
316 Stainless Steel
Specific Fitting Shape
Cap
Fitting Connection Type
Compression
Standards
ASME, ASTM-A, CE, MIL-F-18866, SAE
Basic Pipe Fitting Shape
Cap
Max. Pressure
3350 to 6550 psi
Basic Pipe Fitting Material
Metal
Temp. Range
-425 Degrees To 1200 Degrees F
Specific Pipe Fitting Shape
Cap
Pipe Fitting Connection Type
LET-LOK(R)
System of Measurement
Metric
Compatible Fitting Brands
Let-Lok
Maximum Operating Pressure
6,550 psi
Material Grade
316
Maximum Operating Temperature
1,200 Degrees F
Application
Chemical
Series
LETLOK
Minimum Operating Temperature
425 Degrees F
Fitting Material
Stainless Steel
Fitting Shape
Cap
For Media Type
Chemicals, Gases, Non-Potable Water, Oils
Operating Temperature - Minimum
-65 Degrees F
Operating Pressure - Maximum
6,550 psi
Operating Temperature - Maximum
1,200 Degrees F

Description

Compression Fitting Cap, Application Chemical, Fitting Connection Type Compression, Fitting Material Stainless Steel, Fitting Tube Size Outer Diameter 10 mm, Material Grade 316, Maximum Operating Pressure 6,550 psi, Maximum Operating Temperature 1,200 Degrees F, Specific Fitting Shape Cap, System of Measurement Metric, Compatible Fitting Brands Let-Lok, Fitting Thread Size 5/8 In.-20, Series LETLOK, Standards ASME, ASTM-A, CE, MIL-F-18866, SAE, Minimum Operating Temperature 425 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.