Zoro Homepage

5/32" LET-LOK 316 SS Back Ferrule

  • Mfr # 760LB-SS-4MM

  • Zoro # G0381884


product price: $3.89
/ea

Key Features

Tube Fitting Material
316 Stainless Steel
Specific Fitting Shape
Back Ferrule
Fitting Connection Type
LET-LOK(R)
Tube Size
4mm
Temp. Range
-425 Degrees To 1200 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
760LB-SS-4MM
Zoro #
G0381884
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
4mm
Compatible Tube Outer Diameter
4 mm

Description

Compression Fitting Ferrule, Fitting Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 10,300 psi, Maximum Operating Temperature 1,200 Degrees F, Specific Fitting Shape Back Ferrule, System of Measurement Metric, Compatible Fitting Brands Let-Lok, Swagelok, Compatible Tube Outer Diameter 4 mm, Series Let-Lok, Standards ASME, ASTM-A, CE, MIL-F-18866, SAE, Compatible Fitting Connection Type Compression, Minimum Operating Temperature 425 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.