Zoro Homepage

Cap, Stainless Steel, Gasket 3/4 in

  • Mfr # PCF3/4

  • Zoro # G216145943


product price: $98.99
/ea
Free Shipping & Returns

Key Features

Standards
E49.9, SEMASPEC91060573A-STD, SEMI F20-0305, SEMI F19
Fitting Connection Type
Gasket
Fitting Thickness
0.065 mm
Operating Pressure - Maximum
3,350 psi
Application
Vacuum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCF3/4
Zoro #
G216145943
UPC #
-
Country of Origin
India

Dimensions

Fitting Thickness
0.065 mm
Fitting Thread Size
1 1/4"-18
Fitting Tube Size Outer Diameter
3/4 in

Details

Standards
E49.9, SEMASPEC91060573A-STD, SEMI F20-0305, SEMI F19
Fitting Connection Type
Gasket
Item
Compression Fitting Cap
Operating Pressure - Maximum
3,350 psi
Application
Vacuum
Compatible Fitting Brands
Parker VFS, Swagelok VCR
For Media Type
High Purity Gases
Operating Temperature - Minimum
-45 Degrees F
Precleaned Type
High Purity Clean and Double Bagged
Fitting Shape
Cap
Vacuum Rating
10^(¿11) Torr @ 72 Degrees F
System of Measurement
Imperial
Series
CF
Fitting Material
Stainless Steel
Operating Temperature - Maximum
1,000 Degrees F
Material Grade
316L

Description

Compression Fitting Cap, Application Vacuum, Fitting Connection Type Gasket, Fitting Material Stainless Steel, Fitting Tube Size Outer Diameter 3/4 in, Material Grade 316L, System of Measurement Imperial, Compatible Fitting Brands Parker VFS, Swagelok VCR, Fitting Thread Size 1 1/4 In.-18, Series CF, Standards E49.9, SEMASPEC91060573A-STD, SEMI F20-0305, SEMI F19, Vacuum Rating 10^(�11) Torr @ 72 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.