Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compression Fitting Adapter, 10,150 psi

  • Mfr # 762L SS 3/16

  • Zoro # G716135802


product price: $40.29
/ea

Key Features

Hex Size
7/16 in
Standards
ASTM A276, ASTM A479, DIN EN10272
Connector Type
Union
Compatible Tube Material
Stainless Steel
Operating Temperature - Minimum
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
762L SS 3/16
Zoro #
G716135802
UPC #
-
Country of Origin
Israel

Dimensions

Hex Size
7/16 in
Overall Length
1 15/32 in
Fitting Side 1 Tube Outer Diameter
3/16 in
Fitting Side 2 Tube Outer Diameter
3/16 in

Details

Item
Compression Fitting Adapter
Standards
ASTM A276, ASTM A479, DIN EN10272
Connector Type
Union
Compatible Tube Material
Stainless Steel
Operating Temperature - Minimum
-20 Degrees F
Fitting Shape
Straight
Fitting Side 2 Connection Type
Tube
Series
Let-Lok
Ferrule Type
Double Ferrule
Application
Petrochemical
Fitting Side 1 Connection Type
Tube
Operating Temperature - Maximum
100 Degrees F
Compatible Tube Hardness
90 HRB
System of Measurement
Imperial
Material Grade
316
Fitting Material
Stainless Steel

Description

Compression Fitting Adapter, Application Chemical, Fitting Material Stainless Steel, Material Grade 316, Overall Length 1 15/32 in, Compatible Fitting Brands Parker A-LOK, Swagelok, Series Let-Lok, System of Measurement Imperial, Standards ASTM A276, ASTM A479, DIN EN10272, Compatible Tube Hardness 90 HRB, Compatible Tube Material Stainless Steel, Hex Size 7/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.