Zoro Homepage

Compression Fitting Adapter, 10,150 psi

  • Mfr # 767LP SS 1/4

  • Zoro # G916135473


product price: $9.45
/ea

Key Features

Standards
ASTM A276, ASTM A479, DIN EN10272
Material Grade
316
Fitting Material
Stainless Steel
Fitting Shape
Straight
Operating Temperature - Maximum
100 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
767LP SS 1/4
Zoro #
G916135473
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
31/32 in
Fitting Side 1 Tube Outer Diameter
1/4 in

Details

Standards
ASTM A276, ASTM A479, DIN EN10272
Item
Compression Fitting Adapter
Material Grade
316
Fitting Material
Stainless Steel
Fitting Shape
Straight
Operating Temperature - Maximum
100 Degrees F
Connector Type
Reducer
Ferrule Type
Double Ferrule
Fitting Side 2 Connection Type
Tube
Fitting Side 1 Connection Type
Tube
System of Measurement
Imperial
Series
Let-Lok
Application
Petrochemical
Operating Temperature - Minimum
-20 Degrees F
Compatible Tube Material
Stainless Steel
Compatible Tube Hardness
90 HRB

Description

Compression Fitting Adapter, Application Chemical, Fitting Material Stainless Steel, Material Grade 316, Overall Length 31/32 in, Compatible Fitting Brands Parker A-LOK, Swagelok, Series Let-Lok, System of Measurement Imperial, Standards ASTM A276, ASTM A479, DIN EN10272, Compatible Tube Hardness 90 HRB, Compatible Tube Material Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.