Zoro Homepage

Compression Fitting Adapter, 10,150 psi

  • Mfr # 770L SS 1/4 X 3/8

  • Zoro # G216135791


product price: $46.55
/ea

Key Features

Standards
ASTM A182, DIN EN10122-5
System of Measurement
Imperial
Fitting Side 2 Pipe Size
3/8 in
Fitting Side 1 Connection Type
Tube
Application
Petrochemical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
770L SS 1/4 X 3/8
Zoro #
G216135791
UPC #
-
Country of Origin
Israel

Dimensions

Fitting Side 2 Pipe Size
3/8 in
Fitting Side 1 Tube Outer Diameter
1/4 in
Center-to-End 1 Length
1 3/8 in
Center-to-End 2 Length
7/8 in

Details

Standards
ASTM A182, DIN EN10122-5
Item
Compression Fitting Adapter
System of Measurement
Imperial
Fitting Side 1 Connection Type
Tube
Application
Petrochemical
Fitting Shape
Elbow
Compatible Tube Hardness
90 HRB
Operating Temperature - Minimum
-20 Degrees F
Ferrule Type
Double Ferrule
Series
Let-Lok
Compatible Tube Material
Stainless Steel
Operating Temperature - Maximum
100 Degrees F
Connector Type
Adapter
Material Grade
316
Fitting Material
Stainless Steel

Description

Compression Fitting Adapter, Application Chemical, Fitting Material Stainless Steel, Material Grade 316, Overall Length 1 1/16 in, Compatible Fitting Brands Parker A-LOK, Swagelok, Series Let-Lok, System of Measurement Imperial, Standards ASTM A182, DIN EN10122-5, Compatible Tube Hardness 90 HRB, Compatible Tube Material Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.