Zoro Homepage

Compression Fitting Adapter, 10,150 psi

  • Mfr # 770L SS 1/8 X 1/4

  • Zoro # G916135749


product price: $36.99
/ea

Key Features

Standards
ASTM A182, DIN EN10122-5
Fitting Side 1 Connection Type
Tube
System of Measurement
Imperial
Operating Temperature - Minimum
-20 Degrees F
Compatible Tube Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
770L SS 1/8 X 1/4
Zoro #
G916135749
UPC #
-
Country of Origin
Israel

Dimensions

Fitting Side 2 Pipe Size
1/4 in
Fitting Side 1 Tube Outer Diameter
1/8 in
Center-to-End 2 Length
7/8 in
Center-to-End 1 Length
1 in

Details

Standards
ASTM A182, DIN EN10122-5
Item
Compression Fitting Adapter
Fitting Side 1 Connection Type
Tube
System of Measurement
Imperial
Operating Temperature - Minimum
-20 Degrees F
Compatible Tube Material
Stainless Steel
Material Grade
316
Compatible Tube Hardness
90 HRB
Series
Let-Lok
Operating Temperature - Maximum
100 Degrees F
Application
Petrochemical
Fitting Material
Stainless Steel
Fitting Shape
Elbow
Connector Type
Adapter
Ferrule Type
Double Ferrule

Description

Compression Fitting Adapter, Application Chemical, Fitting Material Stainless Steel, Material Grade 316, Overall Length 1 3/32 in, Compatible Fitting Brands Parker A-LOK, Swagelok, Series Let-Lok, System of Measurement Imperial, Standards ASTM A182, DIN EN10122-5, Compatible Tube Hardness 90 HRB, Compatible Tube Material Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.