Zoro Homepage

Compression Fitting Adapter, 10,150 psi

  • Mfr # 774L SS 3/16

  • Zoro # G916136234


product price: $37.39
/ea

Key Features

Standards
ASTM A276, ASTM A479, DIN EN10272
Hex Size
9/16 in
System of Measurement
Imperial
Fitting Material
Stainless Steel
Application
Petrochemical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
774L SS 3/16
Zoro #
G916136234
UPC #
-
Country of Origin
Israel

Dimensions

Hex Size
9/16 in
Overall Length
2 1/8 in
Fitting Side 1 Tube Outer Diameter
3/16 in
Fitting Side 2 Tube Outer Diameter
3/16 in

Details

Standards
ASTM A276, ASTM A479, DIN EN10272
Item
Compression Fitting Adapter
System of Measurement
Imperial
Fitting Material
Stainless Steel
Application
Petrochemical
Compatible Tube Material
Stainless Steel
Fitting Shape
Straight
Connector Type
Union
Operating Temperature - Minimum
-20 Degrees F
Fitting Side 1 Connection Type
Tube
Fitting Side 2 Connection Type
Tube
Compatible Tube Hardness
90 HRB
Operating Temperature - Maximum
100 Degrees F
Ferrule Type
Double Ferrule
Series
Let-Lok
Material Grade
316

Description

Compression Fitting Adapter, Application Chemical, Fitting Material Stainless Steel, Material Grade 316, Overall Length 2 1/8 in, Compatible Fitting Brands Parker A-LOK, Swagelok, Series Let-Lok, System of Measurement Imperial, Standards ASTM A276, ASTM A479, DIN EN10272, Compatible Tube Hardness 90 HRB, Compatible Tube Material Stainless Steel, Hex Size 9/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.