Zoro Homepage

Compression Fitting Adapter, 3987 psi

  • Mfr # 762LFL SS 1 X 1

  • Zoro # G016135793


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Hex Size
1 3/8 in
Standards
ASTM A276, ASTM A479, DIN EN10272
Fitting Side 1 Connection Type
Tube
Operating Temperature - Maximum
100 Degrees F
Ferrule Type
Double Ferrule
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
762LFL SS 1 X 1
Zoro #
G016135793
UPC #
-
Country of Origin
Israel

Dimensions

Hex Size
1 3/8 in
Thread Size 2
1 5/16-12
Fitting Side 2 Pipe Size
1 in
Overall Length
2 13/32 in
Fitting Side 1 Tube Outer Diameter
1 in

Details

Item
Compression Fitting Adapter
Standards
ASTM A276, ASTM A479, DIN EN10272
Fitting Side 1 Connection Type
Tube
Operating Temperature - Maximum
100 Degrees F
Ferrule Type
Double Ferrule
System of Measurement
Imperial
Series
Let-Lok
Connector Type
Adapter
Fitting Material
Stainless Steel
Fitting Shape
Straight
Material Grade
316
Compatible Tube Hardness
90 HRB
Application
Petrochemical
Compatible Tube Material
Stainless Steel
Operating Temperature - Minimum
-20 Degrees F
Fitting Side 2 Connection Type
Flared

Description

Compression Fitting Adapter, Application Chemical, Fitting Material Stainless Steel, Material Grade 316, Overall Length 2 13/32 in, Compatible Fitting Brands Parker A-LOK, Swagelok, Series Let-Lok, System of Measurement Imperial, Standards ASTM A276, ASTM A479, DIN EN10272, Compatible Tube Hardness 90 HRB, Compatible Tube Material Stainless Steel, Hex Size 1 3/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.