Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compression Fitting Adapter, 5,655 psi

  • Mfr # 774LF SS 3/4 X 3/4

  • Zoro # G916136371


product price: $90.15
/ea
Free Shipping & Returns

Key Features

Fitting Side 2 Pipe Size
3/4 in
Fitting Material
Stainless Steel
Fitting Side 1 Tube Outer Diameter
3/4 in
Fitting Side 2 Connection Type
FNPT
System of Measurement
Imperial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
774LF SS 3/4 X 3/4
Zoro #
G916136371
UPC #
-
Country of Origin
Israel

Dimensions

Fitting Side 2 Pipe Size
3/4 in
Fitting Side 1 Tube Outer Diameter
3/4 in

Details

Item
Compression Fitting Adapter
Fitting Material
Stainless Steel
Fitting Side 2 Connection Type
FNPT
System of Measurement
Imperial
Ferrule Type
Double Ferrule
Fitting Side 1 Connection Type
Tube
Series
Let-Lok
Connector Type
Adapter
Material Grade
316

Description

Compression Fitting Adapter, Application Chemical, Fitting Material Stainless Steel, Material Grade 316, Overall Length 2 23/32 in, Compatible Fitting Brands Parker A-LOK, Swagelok, Series Let-Lok, System of Measurement Imperial, Standards ASTM A182, DIN EN10122-5, Compatible Tube Material Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.