Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compression Fitting Adapter, 5,945 psi

  • Mfr # 763L SS 5/8 X 1/2

  • Zoro # G616135674


product price: $52.55
/ea

Key Features

Hex Size
15/16 in
Standards
ASTM A276, ASTM A479, DIN EN10272
Fitting Side 1 Connection Type
Tube
Application
Petrochemical
Compatible Tube Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
763L SS 5/8 X 1/2
Zoro #
G616135674
UPC #
-
Country of Origin
Israel

Dimensions

Hex Size
15/16 in
Fitting Side 2 Tube Outer Diameter
1/2 in
Overall Length
2 1/16 in
Fitting Side 1 Tube Outer Diameter
5/8 in

Details

Standards
ASTM A276, ASTM A479, DIN EN10272
Item
Compression Fitting Adapter
Fitting Side 1 Connection Type
Tube
Application
Petrochemical
Compatible Tube Material
Stainless Steel
Operating Temperature - Maximum
100 Degrees F
Operating Temperature - Minimum
-20 Degrees F
Compatible Tube Hardness
90 HRB
Ferrule Type
Double Ferrule
Series
Let-Lok
Fitting Side 2 Connection Type
Tube
Material Grade
316
Fitting Shape
Straight
Fitting Material
Stainless Steel
System of Measurement
Imperial
Connector Type
Union

Description

Compression Fitting Adapter, Application Chemical, Fitting Material Stainless Steel, Material Grade 316, Overall Length 2 1/16 in, Compatible Fitting Brands Parker A-LOK, Swagelok, Series Let-Lok, System of Measurement Imperial, Standards ASTM A276, ASTM A479, DIN EN10272, Compatible Tube Hardness 90 HRB, Compatible Tube Material Stainless Steel, Hex Size 15/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.