Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compression Fitting Adapter, 5,945 psi

  • Mfr # 769LOB SS 5/8X7/8-14 POS

  • Zoro # G316135851


product price: $88.89
/ea
Free Shipping & Returns

Key Features

Thread Size 2
7/8-16
Fitting Material
Stainless Steel
Fitting Shape
90 Degrees Elbow
Ferrule Type
Double Ferrule
Fitting Side 2 Pipe Size
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
769LOB SS 5/8X7/8-14 POS
Zoro #
G316135851
UPC #
-
Country of Origin
Israel

Dimensions

Thread Size 2
7/8-16
Fitting Side 2 Pipe Size
7/8 in
Fitting Side 1 Tube Outer Diameter
5/8 in

Details

Item
Compression Fitting Adapter
Fitting Material
Stainless Steel
Fitting Shape
90 Degrees Elbow
Ferrule Type
Double Ferrule
System of Measurement
Imperial
Connector Type
Adapter
Fitting Side 1 Connection Type
Tube
Material Grade
316
Series
Let-Lok

Description

Compression Fitting Adapter, Application Chemical, Fitting Material Stainless Steel, Material Grade 316, Overall Length 1 25/32 in, Compatible Fitting Brands Parker A-LOK, Swagelok, Series Let-Lok, System of Measurement Imperial, Standards ANSI B1.20.1, ASTM A276, ASTM A479, DIN EN10272, Compatible Tube Material Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.