Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compression Fitting Adapter, 6,525 psi

  • Mfr # 768L SS 3/8 X 3/8 TC

  • Zoro # G716135871


product price: $21.25
/ea

Key Features

Standards
ASTM A276, ASTM A479, DIN EN10272
Hex Size
11/16 in
Overall Length
1 9/16 in
Connector Type
Adapter
Compatible Tube Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
768L SS 3/8 X 3/8 TC
Zoro #
G716135871
UPC #
-
Country of Origin
Israel

Dimensions

Hex Size
11/16 in
Overall Length
1 9/16 in
Fitting Side 2 Pipe Size
3/8 in
Fitting Side 1 Tube Outer Diameter
3/8 in

Details

Standards
ASTM A276, ASTM A479, DIN EN10272
Item
Compression Fitting Adapter
Connector Type
Adapter
Compatible Tube Material
Stainless Steel
Fitting Material
Stainless Steel
Series
Let-Lok
Fitting Side 1 Connection Type
Tube
System of Measurement
Imperial
Application
Petrochemical
Material Grade
316
Compatible Tube Hardness
90 HRB
Operating Temperature - Minimum
-20 Degrees F
Fitting Shape
Straight
Ferrule Type
Double Ferrule
Operating Temperature - Maximum
100 Degrees F

Description

Compression Fitting Adapter, Application Chemical, Fitting Material Stainless Steel, Material Grade 316, Overall Length 1 9/16 in, Compatible Fitting Brands Parker A-LOK, Swagelok, Series Let-Lok, System of Measurement Imperial, Standards ASTM A276, ASTM A479, DIN EN10272, Compatible Tube Hardness 90 HRB, Compatible Tube Material Stainless Steel, Hex Size 11/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.