Zoro Homepage

Compression Fitting Adapter, 6,525 psi

  • Mfr # 768LOB SS 1/2 X 3/4-16

  • Zoro # G816135641


product price: $27.65
/ea

Key Features

Standards
ANSI B1.20.1, ASTM A276, ASTM A479, DIN EN10272
Hex Size
7/8 in
Fitting Shape
Straight
Material Grade
316
Compatible Tube Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
768LOB SS 1/2 X 3/4-16
Zoro #
G816135641
UPC #
-
Country of Origin
Israel

Dimensions

Hex Size
7/8 in
Fitting Side 2 Pipe Size
3/4 in
Thread Size 2
3/4-16
Fitting Side 1 Tube Outer Diameter
1/2 in
Overall Length
1 21/32 in

Details

Standards
ANSI B1.20.1, ASTM A276, ASTM A479, DIN EN10272
Item
Compression Fitting Adapter
Fitting Shape
Straight
Material Grade
316
Compatible Tube Material
Stainless Steel
Fitting Material
Stainless Steel
Compatible Tube Hardness
90 HRB
Series
Let-Lok
Fitting Side 1 Connection Type
Tube
System of Measurement
Imperial
Ferrule Type
Double Ferrule
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
100 Degrees F
Connector Type
Adapter
Application
Petrochemical

Description

Compression Fitting Adapter, Application Chemical, Fitting Material Stainless Steel, Material Grade 316, Overall Length 1 21/32 in, Compatible Fitting Brands Parker A-LOK, Swagelok, Series Let-Lok, System of Measurement Imperial, Standards ANSI B1.20.1, ASTM A276, ASTM A479, DIN EN10272, Compatible Tube Hardness 90 HRB, Compatible Tube Material Stainless Steel, Hex Size 7/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.