Zoro Homepage

Compression Fitting Cap, 6,525 psi

  • Mfr # 7108L SS 1/2

  • Zoro # G716137950


product price: $18.89
/ea

Key Features

Fitting Connection Type
Compression
Standards
ASTM A182, DIN EN10122-5
Fitting Shape
Cap
Operating Temperature - Maximum
100 Degrees F
Operating Temperature - Minimum
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7108L SS 1/2
Zoro #
G716137950
UPC #
-
Country of Origin
Israel

Dimensions

Fitting Tube Size Outer Diameter
1/2 in

Details

Fitting Connection Type
Compression
Standards
ASTM A182, DIN EN10122-5
Item
Compression Fitting Cap
Fitting Shape
Cap
Operating Temperature - Maximum
100 Degrees F
Operating Temperature - Minimum
-20 Degrees F
System of Measurement
Imperial
For Media Type
Chemicals
Compatible Tube Material
Stainless Steel
Application
Electronics, Fluid Transfer, Petrochemical
Material Grade
316
Fitting Material
Stainless Steel
Series
Let-Lok

Description

Compression Fitting Cap, Application Electronics, Fluid Transfer, Nuclear, Petrochemical, Fitting Connection Type Compression, Fitting Material Stainless Steel, Fitting Tube Size Outer Diameter 1/2 in, Material Grade 316, System of Measurement Imperial, Compatible Fitting Brands Parker, Swagelok, Fitting Thread Size Not Applicable, Series Let-Lok, Standards ASTM A182, DIN EN10122-5, Compatible Tube Hardness 90 HRB, Compatible Tube Material Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.