Compression Fitting Ferrule
Mfr # 760LB SS 5/16
Zoro # G416137922
product price: $4.89
/eaSold in multiples of 2 for $9.78
Key Features
Product Type
Compression Fitting Ferrule
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
760LB SS 5/16
Zoro #
G416137922
UPC #
-
Country of Origin
Israel
Details
Item
Compression Fitting Ferrule
Product Type
Compression Fitting Ferrule
Description
Compression Fitting Ferrule, Fitting Material Stainless Steel, Material Grade 316, Overall Length Not Applicable, System of Measurement Imperial, Compatible Fitting Brands Parker A-LOK, Swagelok, Compatible Tube Outer Diameter 5/16 in, Series Let-Lok, Standards ASTM A182, DIN EN10122-5, Compatible Fitting Connection Type Compression, Compatible Tube Hardness 90 HRB, Compatible Tube Material Stainless Steel, Minimum Operating Temperature -20 Degrees F
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.