Shop HAM-LET
See all product information
Create Account
Compression Fitting Ferrule
- Mfr # 760LF SS 1
- Zoro # G816137959
product price:Â
$
11.79
/ea
Key Features
Product Type
Compression Fitting Ferrule
System of Measurement
Imperial
Compatible Fitting Brands
Parker A-LOK, Swagelok
Compatible Fitting Connection Type
Compression
Fitting Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 760LF SS 1
- Zoro #
- G816137959
- UPC #
- -
- Country of Origin
- Israel
- Item
- Compression Fitting Ferrule
- Product Type
- Compression Fitting Ferrule
- System of Measurement
- Imperial
- Compatible Fitting Brands
- Parker A-LOK, Swagelok
- Compatible Fitting Connection Type
- Compression
- Fitting Material
- Stainless Steel
- For Media Type
- Chemicals
- Compatible Tube Material
- Stainless Steel
- Fitting Shape
- Front Ferrule
- Ferrule Type
- Double Ferrule
- Material Grade
- 316
- Maximum Operating Temperature
- 100 Degrees F
- Series
- Let-Lok
- Standards
- ASTM A182, DIN EN10122-5
- Minimum Operating Temperature
- -20 Degrees F
- Compatible Tube Hardness
- 90 HRB
Dimensions
- Compatible Tube Outer Diameter
- 1 in
Description
Compression Fitting Ferrule, Fitting Material Stainless Steel, Material Grade 316, Overall Length Not Applicable, System of Measurement Imperial, Compatible Fitting Brands Parker A-LOK, Swagelok, Compatible Tube Outer Diameter 1 in, Series Let-Lok, Standards ASTM A182, DIN EN10122-5, Compatible Fitting Connection Type Compression, Compatible Tube Hardness 90 HRB, Compatible Tube Material Stainless Steel, Minimum Operating Temperature -20 Degrees F
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.