Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compression Fitting Plug, 6,525 psi

  • Mfr # 7121L SS 1/2

  • Zoro # G616137944


product price: $15.29
/ea

Key Features

Standards
ASTM A182, DIN EN10122-5
Fitting Connection Type
Compression
Fitting Shape
Plug
Operating Temperature - Maximum
100 Degrees F
Compatible Tube Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7121L SS 1/2
Zoro #
G616137944
UPC #
-
Country of Origin
Israel

Dimensions

Fitting Tube Size Outer Diameter
1/2 in
Plug Drive Size
0.875 in

Details

Standards
ASTM A182, DIN EN10122-5
Fitting Connection Type
Compression
Item
Compression Fitting Plug
Fitting Shape
Plug
Operating Temperature - Maximum
100 Degrees F
Compatible Tube Material
Stainless Steel
Material Grade
316
Application
Electronics, Fluid Transfer, Petrochemical
System of Measurement
Imperial
Plug Drive Style
Hex
Operating Temperature - Minimum
-20 Degrees F
Series
Let-Lok
For Media Type
Chemicals
Fitting Material
Stainless Steel

Description

Compression Fitting Plug, Application Electronics, Fluid Transfer, Nuclear, Petrochemical, Fitting Connection Type Compression, Fitting Material Stainless Steel, Fitting Tube Size Outer Diameter 1/2 in, Material Grade 316, System of Measurement Imperial, Compatible Fitting Brands Parker, Swagelok, Fitting Thread Size Not Applicable, Series Let-Lok, Standards ASTM A182, DIN EN10122-5, Compatible Tube Hardness 90 HRB, Compatible Tube Material Stainless Steel, Plug Drive Style Hex

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.