Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Performance Ball Valve, 3.4", PTFE

  • Mfr # H6800SSL3/8IPST

  • Zoro # G716127685


product price: $296.99
/ea
Free Shipping & Returns

Key Features

Ball Material
Stainless Steel
Ball Port Style
Standard Port
Valve Ways
3-Way
Valve Structure
Three-Piece
Pipe Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H6800SSL3/8IPST
Zoro #
G716127685
UPC #
-
Country of Origin
Israel

Dimensions

Pipe Size
3/8 in
Overall Length
3.4 in
Outlet Connection Size - Side 2
3/8 in
Handle Length
1.96 in
Handle Height
1.53 in
Outlet Connection Size - Side 1
3/8 in
Inlet Connection Height
1.81 in
Connection Size - Side 1
3/8 in

Details

Ball Material
Stainless Steel
Ball Port Style
Standard Port
Valve Ways
3-Way
Valve Structure
Three-Piece
For Media
Air, Chemicals, Gases, Water
Connection Type
Compression
Item
High Performance Ball Valve
Handle Type
Lever
Standards
ISO 15848-1:2006(E)
Stem Type
Blowout Resistant
Body Material
316 Stainless Steel
Stem Material
316 Stainless Steel
Seat Material
PTFE
Max. Pressure
6 bar
Seal Material
MPTFE
Handle Material
Plastic
Operating Temperature - Maximum
194 Degrees F
Handle - Locking
Locking
Coefficient of Volume (Cv)
4.8
Outlet Connection Type - Side 1
Compression
Operating Temperature - Minimum
-25.6 Degrees F
Color - Valve Handle
Black
Outlet Connection Type - Side 2
Compression
Valve Series
H6800
Maximum Pressure - Steam
Not Rated
Cleaned and Bagged
Not Cleaned and Bagged
3-A Standard Compliance
Not Rated
Flow Pattern
T Flow
Maximum Pressure - Combustible Gas
Not Rated
Vented Ball Valve
Non-Vented
Inlet Connection Entry
Bottom

Description

High Performance Ball Valve, Body Material 316 Stainless Steel, Valve Construction Three-Piece, Average Surface Roughness (Ra) Not Applicable, Flow Pattern T Flow, 3-A Standard Compliance Not Rated, Ball Port Style Standard Port, Nominal Valve Size 3/8 in, Inlet Connection Size 3/8 in, Inlet Connection Gender Not Applicable, Inlet Connection Type Compression, Inlet Connection Entry Bottom, ANSI Flange Class Not Applicable, Outlet Connection Size - Side 1 3/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.