Zoro Homepage

High Purity Diaphragm Valve

  • Mfr # EVZS4R-BI

  • Zoro # G116116562


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Body Material
316L Stainless Steel
Diaphragm Material
Chromium Cobalt Nickel
Seal Material
PCTFE
Operating Temperature - Maximum
176 Degrees F
Connection Type - Side 2
Compression
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EVZS4R-BI
Zoro #
G116116562
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
2.5 in
Connection Size - Side 2
1/4 in
Connection Size - Side 1
1/4 in
Inlet Connection Size
1/4 in
Nominal Valve Size
1/4 in

Details

Body Material
316L Stainless Steel
Item
High Purity Diaphragm Valve
Diaphragm Material
Chromium Cobalt Nickel
Seal Material
PCTFE
Operating Temperature - Maximum
176 Degrees F
Connection Type - Side 2
Compression
Valve Series
EVZ
Diaphragm Valve Type
2-Way
For Media
Air, Nitrogen, Helium, and Hydrogen Gas, Water
Coefficient of Volume (Cv)
0.27
Maximum Pressure - Operating
225 psi
Operating Temperature - Minimum
14 Degrees F
Connection Type - Side 1
Compression
Handle Type
Wheel

Description

High Purity Diaphragm Valve, Coefficient of Volume (Cv) 0.27, Nominal Valve Size 1/4 in, Connection Type - Side 1 Compression, Connection Type - Side 2 Compression, For Media Air, Nitrogen, Helium, and Hydrogen Gas, Water, Diaphragm Material Chromium Cobalt Nickel, Seal Material PCTFE, Maximum Pressure - Operating 225 psi, Operating Temperature - Maximum 176 Degrees F, Diaphragm Valve Type 2-Way, Handle Type Wheel, Body Material 316L Stainless Steel, Connection Size - Side 2 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.