Zoro Homepage

High Purity Diaphragm Valve

  • Mfr # EVZS8R-BV

  • Zoro # G916116595


product price: $361.99
/ea
Free Shipping & Returns

Key Features

Seal Material
PCTFE
Body Material
316L Stainless Steel
Diaphragm Material
Chromium Cobalt Nickel
Overall Length
2.99 in
Handle Type
Wheel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EVZS8R-BV
Zoro #
G916116595
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
2.99 in
Connection Size - Side 2
1/2 in
Inlet Connection Size
1/2 in
Nominal Valve Size
1/2 in
Connection Size - Side 1
1/2 in

Details

Seal Material
PCTFE
Body Material
316L Stainless Steel
Item
High Purity Diaphragm Valve
Diaphragm Material
Chromium Cobalt Nickel
Handle Type
Wheel
Maximum Pressure - Operating
225 psi
For Media
Air, Nitrogen, Helium, and Hydrogen Gas, Water
Operating Temperature - Maximum
176 Degrees F
Inlet Connection Gender
Male
Connection Gender - Side 1
Male
Valve Series
EVZ
Connection Gender - Side 2
Male
Operating Temperature - Minimum
14 Degrees F
Connection Type - Side 1
Face Seal
Coefficient of Volume (Cv)
0.65
Diaphragm Valve Type
2-Way
Connection Type - Side 2
Face Seal

Description

High Purity Diaphragm Valve, Coefficient of Volume (Cv) 0.65, Nominal Valve Size 1/2 in, Connection Type - Side 1 Face Seal, Connection Type - Side 2 Face Seal, For Media Air, Nitrogen, Helium, and Hydrogen Gas, Water, Diaphragm Material Chromium Cobalt Nickel, Seal Material PCTFE, Maximum Pressure - Operating 225 psi, Operating Temperature - Maximum 176 Degrees F, Diaphragm Valve Type 2-Way, Handle Type Wheel, Body Material 316L Stainless Steel, Connection Size - Side 2 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.