Zoro Homepage

High Purity Diaphragm Valve

  • Mfr # EVZS8R-FV

  • Zoro # G416116576


product price: $450.99
/ea
Free Shipping & Returns

Key Features

Diaphragm Material
Chromium Cobalt Nickel
Seal Material
PCTFE
Body Material
316L Stainless Steel
Inlet Connection Size
1/2 in
Operating Temperature - Minimum
14 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EVZS8R-FV
Zoro #
G416116576
UPC #
-
Country of Origin
Israel

Dimensions

Inlet Connection Size
1/2 in
Connection Size - Side 1
1/2 in
Overall Length
3.94 in
Connection Size - Side 2
1/2 in
Nominal Valve Size
1/2 in

Details

Diaphragm Material
Chromium Cobalt Nickel
Item
High Purity Diaphragm Valve
Seal Material
PCTFE
Body Material
316L Stainless Steel
Operating Temperature - Minimum
14 Degrees F
For Media
Air, Nitrogen, Helium, and Hydrogen Gas, Water
Valve Series
EVZ
Coefficient of Volume (Cv)
0.65
Connection Type - Side 2
Swivel Face Seal
Connection Gender - Side 2
Female
Diaphragm Valve Type
2-Way
Inlet Connection Gender
Female
Connection Type - Side 1
Swivel Face Seal
Operating Temperature - Maximum
176 Degrees F
Handle Type
Wheel
Connection Gender - Side 1
Female
Maximum Pressure - Operating
225 psi

Description

High Purity Diaphragm Valve, Coefficient of Volume (Cv) 0.65, Nominal Valve Size 1/2 in, Connection Type - Side 1 Swivel Face Seal, Connection Type - Side 2 Swivel Face Seal, For Media Air, Nitrogen, Helium, and Hydrogen Gas, Water, Diaphragm Material Chromium Cobalt Nickel, Seal Material PCTFE, Maximum Pressure - Operating 225 psi, Operating Temperature - Maximum 176 Degrees F, Diaphragm Valve Type 2-Way, Handle Type Wheel, Body Material 316L Stainless Steel, Connection Size - Side 2 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.