Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Instrumentation Check Valve

  • Mfr # H-400-SS-L-8MM-1/3PSI

  • Zoro # G208789582


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Hex Size
11/16 in
Connection Type
Let-Lok x Let-Lok
Body Material
316 Stainless Steel
Cracking Pressure
0.33 psi
Spring Material
302 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-400-SS-L-8MM-1/3PSI
Zoro #
G208789582
UPC #
-
Country of Origin
Israel

Dimensions

Hex Size
11/16 in
Pipe or Tube Size
8 mm
Length
2 31/64 in
Overall Length
2.5 in
Connection Size - Side 1
8 mm
Nominal Valve Size
8 mm
Connection Size - Side 2
8 mm

Details

Connection Type
Let-Lok x Let-Lok
Body Material
316 Stainless Steel
Cracking Pressure
0.33 psi
Spring Material
302 Stainless Steel
Max. Water Pressure - Valves
3,000 psi @ -10 Degrees F to 100 Degrees F
Mechanism and Body Design
Inline Spring
Seal Material
FKM
Min. Temp. - Valves
-10 Degrees F
Standards
C.R.N 0C16552.2
Item - Check Valves
Instrumentation Check Valve
Body Material - Valves
Stainless Steel
Application - Valves
Fixed Cracking Pressure, General Purpose
Item
Instrumentation Check Valve
Seat Material
316 Stainless Steel
Max. Temp. - Valves
375 Degrees F
Valve Ways
2-Way
Operating Temperature - Minimum
-10 Degrees F
Includes Counterweight
No Counterweight
3-A Standard Compliance
Not Rated
Valve Body Style
Inline
Check Mechanism
Poppet
Coefficient of Volume (Cv)
1.47
Silent Check
Standard
For Media
Chemicals, Gas, Oil, Water
Maximum Pressure - Steam
Not Rated
Mounting Orientation
Horizontal, Vertical
Check Mechanism Material
316 Stainless Steel
Connection Type - Side 1
Let-Lok
Vacuum Service Rating
Not Rated
Connection Type - Side 2
Let-Lok
Maximum Pressure - Operating
3,000 psi
Operating Temperature - Maximum
375 Degrees F
Valve Series
H400

Description

Item - Check Valves Instrumentation Check Valve, Mechanism and Body Design Inline Spring, Body Material - Valves Stainless Steel, Pipe or Tube Size 8 mm, Connection Type Let-Lok x Let-Lok, Cracking Pressure 0.333 psi, Seal Material Fluorocarbon FKM, Max. Temp. - Valves 375 Degrees F, Min. Temp. - Valves -10 Degrees F, Max. Water Pressure - Valves 3,000 psi @ -10 Degrees F to 100 Degrees F, Spring Material 302 Stainless Steel, Application - Valves Fixed Cracking Pressure, General Purpose

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.