Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Instrumentation Check Valve

  • Mfr # H-400HP-SS-L-12MM1/3PSI

  • Zoro # G508436988


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Hex Size
1 in
Connection Type
Let-Lok x Let-Lok
Body Material
316 Stainless Steel
Overall Length
2.96 in
Length
2 61/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-400HP-SS-L-12MM1/3PSI
Zoro #
G508436988
UPC #
-
Country of Origin
Israel

Dimensions

Hex Size
1 in
Overall Length
2.96 in
Length
2 61/64 in
Pipe or Tube Size
12 mm
Nominal Valve Size
12 mm
Connection Size - Side 2
12 mm
Connection Size - Side 1
12 mm

Details

Connection Type
Let-Lok x Let-Lok
Body Material
316 Stainless Steel
Spring Material
304 Stainless Steel
Cracking Pressure
0.33 psi
Max. Temp. - Valves
400 Degrees F
Min. Temp. - Valves
-10 Degrees F
Application - Valves
High Pressure
Max. Water Pressure - Valves
6,000 psi @ -10 Degrees F to 100 Degrees F
Body Material - Valves
Stainless Steel
Seal Material
FKM
Item - Check Valves
Instrumentation Check Valve
Item
Instrumentation Check Valve
Mechanism and Body Design
Inline Spring
Seat Material
Stainless Steel
Standards
C.R.N 0C16552.2
Silent Check
Standard
Mounting Orientation
Horizontal, Vertical
Operating Temperature - Maximum
400 Degrees F
For Media
Chemicals, Gas, Oil, Water
Check Mechanism
Poppet
Valve Ways
2-Way
Maximum Pressure - Steam
Not Rated
Includes Counterweight
No Counterweight
Maximum Pressure - Operating
6,000 psi
Connection Type - Side 2
Let-Lok
Coefficient of Volume (Cv)
4.7
Operating Temperature - Minimum
-10 Degrees F
Valve Body Style
Inline
3-A Standard Compliance
Not Rated
Check Mechanism Material
304 Stainless Steel
Connection Type - Side 1
Let-Lok
Vacuum Service Rating
Not Rated
Valve Series
H400-HP

Description

Item - Check Valves Instrumentation Check Valve, Mechanism and Body Design Inline Spring, Body Material - Valves Stainless Steel, Pipe or Tube Size 12 mm, Connection Type Let-Lok x Let-Lok, Cracking Pressure 0.333 psi, Seal Material Fluorocarbon FKM, Max. Temp. - Valves 400 Degrees F, Min. Temp. - Valves -10 Degrees F, Max. Water Pressure - Valves 6,000 psi @ -10 Degrees F to 100 Degrees F, Spring Material 304 Stainless Steel, Application - Valves High Pressure, Length 2 61/64 in, Hex Size 1 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.