Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Instrumentation Check Valve

  • Mfr # H-410-SS-N-1/2-1/3PSI

  • Zoro # G208258828


product price: $151.19
/ea
Free Shipping & Returns

Key Features

Hex Size
1 1/8 in
Connection Type
FNPT x FNPT
Body Material
316 Stainless Steel
Spring Material
302 Stainless Steel
Length
3 1/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-410-SS-N-1/2-1/3PSI
Zoro #
G208258828
UPC #
-
Country of Origin
Israel

Dimensions

Hex Size
1 1/8 in
Length
3 1/64 in
Overall Length
3.01 in
Pipe or Tube Size
1/2 in
Connection Size - Side 1
1/2 in
Connection Size - Side 2
1/2 in
Nominal Valve Size
1/2 in

Details

Connection Type
FNPT x FNPT
Body Material
316 Stainless Steel
Spring Material
302 Stainless Steel
Standards
C.R.N 0C16552.2
Seal Material
FKM
Item - Check Valves
Instrumentation Check Valve
Cracking Pressure
0.33 psi
Max. Temp. - Valves
375 Degrees F
Body Material - Valves
Stainless Steel
Min. Temp. - Valves
-10 Degrees F
Seat Material
316 Stainless Steel
Mechanism and Body Design
Inline Spring
Item
Instrumentation Check Valve
Max. Steam Pressure - Valves
3,000 psi @ -10 Degrees F to 100 Degrees F
Connection Type - Side 1
NPT
Operating Temperature - Maximum
375 Degrees F
3-A Standard Compliance
Not Rated
Silent Check
Standard
Vacuum Service Rating
Not Rated
Connection Gender - Side 1
Female
Includes Counterweight
No Counterweight
Connection Type - Side 2
NPT
Check Mechanism Material
316 Stainless Steel
Operating Temperature - Minimum
-10 Degrees F
For Media
Chemicals, Gas, Oil, Water
Valve Ways
2-Way
Valve Body Style
Inline
Mounting Orientation
Horizontal, Vertical
Maximum Pressure - Operating
3,000 psi
Coefficient of Volume (Cv)
1.68
Maximum Pressure - Steam
Not Rated
Check Mechanism
Poppet
Connection Gender - Side 2
Female
Valve Series
H400

Description

Check Valve

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.