Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Instrumentation Check Valve

  • Mfr # H-480A-SS-GL-1/4-50PSI

  • Zoro # G708258861


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Hex Size
5/8 in
Connection Type
Male Face Seal x Male Face Seal
Body Material
316 Stainless Steel
Mechanism and Body Design
Inline Spring
Standards
C.R.N 0C16552.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-480A-SS-GL-1/4-50PSI
Zoro #
G708258861
UPC #
-
Country of Origin
Israel

Dimensions

Hex Size
5/8 in
Length
3 3/32 in
Overall Length
3.09 in
Pipe or Tube Size
1/4 in
Connection Size - Side 2
1/4 in
Connection Size - Side 1
1/4 in
Nominal Valve Size
1/4 in

Details

Connection Type
Male Face Seal x Male Face Seal
Body Material
316 Stainless Steel
Mechanism and Body Design
Inline Spring
Standards
C.R.N 0C16552.2
Max. Steam Pressure - Valves
3,000 psi @ -10 Degrees F to 100 Degrees F
Item
Instrumentation Check Valve
Spring Material
302 Stainless Steel
Seal Material
FKM
Seat Material
316 Stainless Steel
Min. Temp. - Valves
-10 Degrees F
Body Material - Valves
Stainless Steel
Item - Check Valves
Instrumentation Check Valve
Cracking Pressure
50 psi
Max. Temp. - Valves
375 Degrees F
Maximum Pressure - Operating
3,000 psi
Check Mechanism
Poppet
Coefficient of Volume (Cv)
0.37
Vacuum Service Rating
Not Rated
Valve Body Style
Inline
Valve Ways
2-Way
Operating Temperature - Minimum
-10 Degrees F
Silent Check
Standard
Connection Gender - Side 1
Male
For Media
Chemicals, Gas, Oil, Water
Connection Type - Side 2
ORFS
Maximum Pressure - Steam
Not Rated
Check Mechanism Material
316 Stainless Steel
Connection Gender - Side 2
Male
Operating Temperature - Maximum
375 Degrees F
Mounting Orientation
Horizontal, Vertical
Includes Counterweight
No Counterweight
3-A Standard Compliance
Not Rated
Connection Type - Side 1
ORFS
Valve Series
H400

Description

Adjustable Check Valve

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.