Manual 2-Way Ball Valve, Let-Lok, 316 SS

  • Mfr # H-6800-SS-L-8MM-IPSS

  • Zoro # G309170159


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Ball Material
Stainless Steel
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Three-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-6800-SS-L-8MM-IPSS
Zoro #
G309170159
UPC #
-
Country of Origin
Israel

Dimensions

Pipe Size
8 mm
Overall Length
3.34 in
Connection Size - Side 2
8 mm
Handle Length
1.22 in
Ball Opening Size
0.19 in
Connection Size - Side 1
8 mm
Handle Height
1.97 in
Nominal Valve Size
1/4 in

Details

Ball Material
Stainless Steel
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Three-Piece
For Media
Combustible Gases, Corrosive Chemicals, Natural Gas, Water
Connection Type
Tube x Tube
Item
Manual Two-Way Ball Valve
Stem Material
316 Stainless Steel
Standards
ISO 15848-12006 (E)
Handle Material
Plastic
Body Material
316 Stainless Steel
Handle Type
Lever
Seat Material
PTFE
Seal Material
PTFE
Stem Type
Blowout Resistant
Max. Pressure
6,000 PSI
Maximum Pressure - Combustible Gas
Not Rated
Vacuum Service Rating
Not Rated
Connection Type - Side 1
Compression
Operating Temperature - Maximum
500 Degrees F
Handle - Locking
Non-Locking
Color - Valve Handle
Black
Maximum Pressure - Steam
Not Rated
Vented Ball Valve
Non-Vented
Operating Temperature - Minimum
-30 Degrees F
3-A Standard Compliance
Not Rated
Connection Type - Side 2
Compression
Coefficient of Volume (Cv)
1.5
Valve Series
H6800

Description

Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, For Media Combustible Gases, Corrosive Chemicals, Natural Gas, Water, Valve Construction Three-Piece, Nominal Valve Size 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 6,000 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Rated, Ball Material Stainless Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.