Manual 2-Way Ball Valve, Let-Lok, SS
Mfr # H-800KL-SS-L-12MM
Zoro # G308436973
product price: $266.99
/ea
Free Shipping & Returns
Key Features
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Pipe Size
12 mm
Connection Type
Instrumentation x Instrumentation
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H-800KL-SS-L-12MM
Zoro #
G308436973
UPC #
-
Country of Origin
Israel
Dimensions
Pipe Size
12 mm
Overall Length
0.47 in
Connection Size - Side 1
12 mm
Nominal Valve Size
1/2 in
Connection Size - Side 2
12 mm
Details
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Connection Type
Instrumentation x Instrumentation
Item
Manual Two-Way Ball Valve
Compliance
AS9100, ASTM International, CRN, ISO 9001 Bureau Vertias Certification, ISO 9001:2015, ITAR, Nadcap Accredited, NFPA
Standards
AS9100, ASTM International, CRN, ISO 9001 Bureau Vertias Certification, ISO 9001:2015, ITAR Compliant, Nadcap Accredited, NFPA Member
Body Material
Stainless Steel
Maximum Pressure - Steam
Not Rated
Vacuum Service Rating
Not Rated
Connection Type - Side 1
Compression
Connection Type - Side 2
Compression
3-A Standard Compliance
Not Rated
Description
Manual Two-Way Ball Valve, Body Material Stainless Steel, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Steam Not Rated, Vacuum Service Rating Not Rated, Ball Port Style Full Port, Connection Size - Side 1 12 mm, Valve Ways 2-Way, Connection Size - Side 2 12 mm, Connection Type - Side 1 Compression, Included Mounting Not Applicable, Connection Type - Side 2 Compression
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.