Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual 3-Way Ball Valve, 8mm, 316 SS

  • Mfr # H-6800-SS-L-8MM-IPST

  • Zoro # G008789577


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Ball Material
Stainless Steel
Ball Port Style
Full Port
Valve Ways
3-Way
Valve Structure
Three-Piece
Pipe Size
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-6800-SS-L-8MM-IPST
Zoro #
G008789577
UPC #
-
Country of Origin
Israel

Dimensions

Pipe Size
8 mm
Overall Length
3.34 in
Handle Length
1.22 in
Outlet Connection Size - Side 1
5/16 in
Ball Opening Size
0.19 in
Outlet Connection Size - Side 2
8 mm
Handle Height
1.97 in
Nominal Valve Size
8 mm
Connection Size - Side 1
8 mm

Details

Ball Material
Stainless Steel
Ball Port Style
Full Port
Valve Ways
3-Way
Valve Structure
Three-Piece
Connection Type
Tube x Tube
Item
Manual Three-Way Ball Valve
Handle Material
Plastic
Body Material
316 Stainless Steel
Seat Material
MPTFE
Max. Pressure
6,000 PSI
Stem Material
316 Stainless Steel
Stem Type
Blowout Resistant
Standards
ISO 15848-12006 (E)
Handle Type
Lever
Seal Material
PTFE
Coefficient of Volume (Cv)
1.5
Vented Ball Valve
Non-Vented
Operating Temperature - Maximum
410 Degrees F
Color - Valve Handle
Black
Flow Pattern
L Flow
Outlet Connection Type - Side 2
Compression
Inlet Connection Entry
Bottom
Handle - Locking
Non-Locking
Maximum Pressure - Combustible Gas
Not Rated
Operating Temperature - Minimum
-34 Degrees F
Outlet Connection Type - Side 1
Compression
Maximum Pressure - Steam
Not Rated
3-A Standard Compliance
Not Rated
Valve Series
H6800
Connection Type - Side 1
Compression

Description

Manual Three-Way Ball Valve, Body Material 316 Stainless Steel, Valve Construction Three-Piece, Average Surface Roughness (Ra) Not Applicable, Flow Pattern L Flow, 3-A Standard Compliance Not Rated, Ball Port Style Full Port, Nominal Valve Size 8 mm, Inlet Connection Size 8 mm, Inlet Connection Gender Not Applicable, Inlet Connection Type Compression, Inlet Connection Entry Bottom, ANSI Flange Class Not Applicable, Outlet Connection Size - Side 1 5/16 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.