Shop HAM-LET
See all product information
Create Account
Monel Tees, 1/2 in Out dia., SS
- Mfr # 764LM1/2
- Zoro # G916608359
product price:Â
$
360.99
/ea
Free Shipping & Returns
Key Features
Series
764 L
Compatible Tube Hardness
90 HRB
Fitting Shape
Tee
Wire Rope Length
2 27/32 in
Application
Marine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 764LM1/2
- Zoro #
- G916608359
- UPC #
- -
- Country of Origin
- Israel
Dimensions
- Wire Rope Length
- 2 27/32 in
- Fitting Side 2 Tube Outer Diameter
- 1/2 in
- Fitting Side 1 Tube Outer Diameter
- 1/2 in
- Fitting Side 3 Tube Outer Diameter
- 1/2 in
- Overall Length
- 2 27/32 in
- Length
- 2 27/32 in
Details
- Item
- Monel Tees
- Series
- 764 L
- Compatible Tube Hardness
- 90 HRB
- Fitting Shape
- Tee
- Application
- Marine
- Connector Type
- Union
- Fitting Side 2 Connection Type
- Tube
- Fitting Material
- Nickel-Copper
- System of Measurement
- Imperial
- Fitting Side 3 Connection Type
- Tube
- Resistance Properties
- Corrosion-Resistant
- Compatible Tube Material
- Stainless Steel
- Standards
- ASTM B164, ASTM B564
- Fitting Side 1 Connection Type
- Tube
Description
Monel Tees, Application Marine, Fitting Material Nickel-Copper, System of Measurement Imperial, Overall Length 2 27/32 in, Series 764 L, Standards ASTM B164, ASTM B564
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.