Zoro Homepage

Nut, Stainless Steel, Compression, 1 in

  • Mfr # 760LS SS 1 SET=10PCS

  • Zoro # G416137946


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Fitting Connection Type
Compression
Standards
ASTM A182, DIN EN10122-5
Fitting Shape
Nut
Product Type
Compression Fitting Nut
Compatible Tube Outer Diameter
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
760LS SS 1 SET=10PCS
Zoro #
G416137946
UPC #
-
Country of Origin
Israel

Dimensions

Compatible Tube Outer Diameter
1 in

Details

Item
Compression Fitting Nut
Fitting Connection Type
Compression
Standards
ASTM A182, DIN EN10122-5
Fitting Shape
Nut
Product Type
Compression Fitting Nut
Compatible Fitting Brands
Parker A-LOK, Swagelok
Material Grade
316
For Media Type
Chemicals
Ferrule Type
Double Ferrule
Series
Let-Lok
Operating Temperature - Minimum
-20 Degrees F
Fitting Material
Stainless Steel
Operating Temperature - Maximum
1,000 Degrees F
Application
Chemical
Compatible Tube Material
Stainless Steel
System of Measurement
Imperial

Description

Compression Fitting Nut, Application Chemical, Fitting Material Stainless Steel, Material Grade 316, Overall Length Not Applicable, Thread Size Not Applicable, System of Measurement Imperial, Compatible Tube Outer Diameter 1 in, Compatible Fitting Brands Parker A-LOK, Swagelok, Series Let-Lok, Standards ASTM A182, DIN EN10122-5, Compatible Tube Hardness Not Applicable, Compatible Tube Material Stainless Steel, Fitting Connection Type Compression

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.