Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nut, Stainless Steel, Compression, 1 in

  • Mfr # 761L SS 1

  • Zoro # G616138002


product price: $29.89
/ea

Key Features

Hex Size
1 1/2 in
Fitting Connection Type
Compression
Standards
ASTM A182, DIN EN10122-5
Compatible Tube Hardness
90 HRB
Product Type
Nut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
761L SS 1
Zoro #
G616138002
UPC #
-
Country of Origin
Israel

Dimensions

Hex Size
1 1/2 in
Overall Length
13/16 in
Compatible Tube Outer Diameter
1 in

Details

Item
Compression Fitting Nut
Fitting Connection Type
Compression
Standards
ASTM A182, DIN EN10122-5
Compatible Tube Hardness
90 HRB
Product Type
Nut
Fitting Shape
Nut
Operating Temperature - Maximum
1,000 Degrees F
Application
Chemical
Material Grade
316
Fitting Material
Stainless Steel
Series
Let-Lok
Compatible Fitting Brands
Parker A-LOK, Swagelok
For Media Type
Chemicals
Operating Temperature - Minimum
-20 Degrees F
System of Measurement
Imperial
Compatible Tube Material
Stainless Steel
Ferrule Type
Double Ferrule

Description

Compression Fitting Nut, Application Chemical, Fitting Material Stainless Steel, Material Grade 316, Overall Length 13/16 in, Thread Size Not Applicable, System of Measurement Imperial, Compatible Tube Outer Diameter 1 in, Compatible Fitting Brands Parker A-LOK, Swagelok, Series Let-Lok, Standards ASTM A182, DIN EN10122-5, Compatible Tube Hardness 90 HRB, Compatible Tube Material Stainless Steel, Fitting Connection Type Compression, Hex Size 1 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.