Zoro Homepage

Nut, Stainless Steel, Compression, 15 mm

  • Mfr # 761L SS 15MM

  • Zoro # G803575320


product price: $14.65
/ea

Key Features

Specific Fitting Shape
Nut
Fitting Connection Type
Compression
Hex Size
63/64 in
Standards
ASME, ATM, CPE ISO 1550, DNV, ISO 9001, Lloyd's Register, SAE
Fitting Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
761L SS 15MM
Zoro #
G803575320
UPC #
-
Country of Origin
Iceland

Dimensions

Hex Size
63/64 in
Thread Size
7/8"-20
Overall Length
17 13/32 mm
Compatible Tube Outer Diameter
15 mm

Details

Item
Compression Fitting Nut
Specific Fitting Shape
Nut
Fitting Connection Type
Compression
Standards
ASME, ATM, CPE ISO 1550, DNV, ISO 9001, Lloyd's Register, SAE
Fitting Material
Stainless Steel
Color
Silver
Maximum Operating Temperature
1,500 Degrees F
Compatible Fitting Brands
Swagelok
Application
Air, Natural Gas, Non-Potable Water, Potable Water, Propane, Steam
System of Measurement
Metric
Minimum Operating Temperature
-60 Degrees F
Material Grade
316
Compatible Tube Material
Stainless Steel
Fitting Shape
Nut
Operating Temperature - Minimum
-60 Degrees F
Operating Temperature - Maximum
1,500 Degrees F
Product Type
Compression Fitting Nut
For Media Type
Air, Gases, Non-Potable Water, Potable Water, Fuels

Description

Compression Fitting Nut, Application Air, Natural Gas, Non-Potable Water, Potable Water, Propane, Steam, Fitting Material Stainless Steel, Material Grade 316, Maximum Operating Temperature 1,500 Degrees F, Overall Length 17 13/32 mm, Thread Size 7/8 In.-20, Specific Fitting Shape Nut, System of Measurement Metric, Compatible Tube Outer Diameter 15 mm, Compatible Fitting Brands Swagelok, Standards ASME, ATM, CPE ISO 1550, DNV, ISO 9001, Lloyd's Register, SAE, Color Silver

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.