Nut, Stainless Steel, Compression, 16 mm
Mfr # 761L SS 16MM
Zoro # G103575280
product price: $13.19
/eaKey Features
Specific Fitting Shape
Nut
Fitting Connection Type
Compression
Standards
ASME, ATM, CPE ISO 1550, DNV, ISO 9001, Lloyd's Register, SAE
Hex Size
63/64 in
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
761L SS 16MM
Zoro #
G103575280
UPC #
-
Country of Origin
Iceland
Dimensions
Hex Size
63/64 in
Thread Size
7/8"-20
Overall Length
17 13/32 mm
Compatible Tube Outer Diameter
16 mm
Details
Item
Compression Fitting Nut
Specific Fitting Shape
Nut
Fitting Connection Type
Compression
Standards
ASME, ATM, CPE ISO 1550, DNV, ISO 9001, Lloyd's Register, SAE
System of Measurement
Metric
Color
Silver
Compatible Tube Material
Stainless Steel
Material Grade
316
Fitting Material
Stainless Steel
Application
Air, Natural Gas, Non-Potable Water, Potable Water, Propane, Steam
Minimum Operating Temperature
-60 Degrees F
Maximum Operating Temperature
1,500 Degrees F
Compatible Fitting Brands
Swagelok
Fitting Shape
Nut
Product Type
Compression Fitting Nut
Operating Temperature - Maximum
1,500 Degrees F
For Media Type
Air, Gases, Non-Potable Water, Potable Water, Fuels
Operating Temperature - Minimum
-60 Degrees F
Description
Compression Fitting Nut, Application Air, Natural Gas, Non-Potable Water, Potable Water, Propane, Steam, Fitting Material Stainless Steel, Material Grade 316, Maximum Operating Temperature 1,500 Degrees F, Overall Length 17 13/32 mm, Thread Size 7/8 In.-20, Specific Fitting Shape Nut, System of Measurement Metric, Compatible Tube Outer Diameter 16 mm, Compatible Fitting Brands Swagelok, Standards ASME, ATM, CPE ISO 1550, DNV, ISO 9001, Lloyd's Register, SAE, Color Silver
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.