Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nut, Stainless Steel, Compression, 6 mm

  • Mfr # 760LS SS 6MM SET=10PCS

  • Zoro # G716137929


product price: $55.95
/ea

Key Features

Standards
ASTM A182, DIN EN10122-5
Fitting Connection Type
Compression
Fitting Shape
Nut
Product Type
Compression Fitting Nut
Operating Temperature - Minimum
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
760LS SS 6MM SET=10PCS
Zoro #
G716137929
UPC #
-
Country of Origin
Israel

Dimensions

Compatible Tube Outer Diameter
6 mm

Details

Item
Compression Fitting Nut
Standards
ASTM A182, DIN EN10122-5
Fitting Connection Type
Compression
Fitting Shape
Nut
Product Type
Compression Fitting Nut
Operating Temperature - Minimum
-20 Degrees F
Material Grade
316
For Media Type
Chemicals
Operating Temperature - Maximum
1,000 Degrees F
Application
Chemical
Series
Let-Lok
Compatible Tube Material
Stainless Steel
Fitting Material
Stainless Steel
Compatible Fitting Brands
Parker A-LOK, Swagelok
Ferrule Type
Double Ferrule
System of Measurement
Imperial

Description

Compression Fitting Nut, Application Chemical, Fitting Material Stainless Steel, Material Grade 316, Overall Length Not Applicable, Thread Size Not Applicable, System of Measurement Metric, Compatible Tube Outer Diameter 6 mm, Compatible Fitting Brands Parker A-LOK, Swagelok, Series Let-Lok, Standards ASTM A182, DIN EN10122-5, Compatible Tube Hardness Not Applicable, Compatible Tube Material Stainless Steel, Fitting Connection Type Compression

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.