Nut, StainlessSteel, Compression, 5/16in
Mfr # 760LS SS 5/16 SET=10PCS
Zoro # G416138004
product price: $104.99
/ea
Free Shipping & Returns
Key Features
Standards
ASTM A182, DIN EN10122-5
Fitting Connection Type
Compression
Fitting Shape
Nut
Product Type
Compression Fitting Nut
Series
Let-Lok
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
760LS SS 5/16 SET=10PCS
Zoro #
G416138004
UPC #
-
Country of Origin
Israel
Dimensions
Compatible Tube Outer Diameter
5/16 in
Details
Item
Compression Fitting Nut
Standards
ASTM A182, DIN EN10122-5
Fitting Connection Type
Compression
Fitting Shape
Nut
Product Type
Compression Fitting Nut
Series
Let-Lok
Application
Chemical
Material Grade
316
Operating Temperature - Maximum
1,000 Degrees F
Ferrule Type
Double Ferrule
Operating Temperature - Minimum
-20 Degrees F
System of Measurement
Imperial
Compatible Fitting Brands
Parker A-LOK, Swagelok
For Media Type
Chemicals
Fitting Material
Stainless Steel
Compatible Tube Material
Stainless Steel
Description
Compression Fitting Nut, Application Chemical, Fitting Material Stainless Steel, Material Grade 316, Overall Length Not Applicable, Thread Size Not Applicable, System of Measurement Imperial, Compatible Tube Outer Diameter 5/16 in, Compatible Fitting Brands Parker A-LOK, Swagelok, Series Let-Lok, Standards ASTM A182, DIN EN10122-5, Compatible Tube Hardness Not Applicable, Compatible Tube Material Stainless Steel, Fitting Connection Type Compression
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.