Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nut, StainlessSteel, Compression, 5/16in

  • Mfr # 761L SS 5/16

  • Zoro # G516137945


product price: $4.19
/ea
Sold in multiples of 2 for $8.38

Key Features

Hex Size
5/8 in
Fitting Connection Type
Compression
Standards
ASTM A182, DIN EN10122-5
Compatible Tube Hardness
90 HRB
Fitting Shape
Nut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
761L SS 5/16
Zoro #
G516137945
UPC #
-
Country of Origin
Israel

Dimensions

Hex Size
5/8 in
Compatible Tube Outer Diameter
5/16 in
Overall Length
17/32 in

Details

Item
Compression Fitting Nut
Fitting Connection Type
Compression
Standards
ASTM A182, DIN EN10122-5
Compatible Tube Hardness
90 HRB
Fitting Shape
Nut
Product Type
Nut
System of Measurement
Imperial
Compatible Tube Material
Stainless Steel
Series
Let-Lok
Compatible Fitting Brands
Parker A-LOK, Swagelok
Application
Chemical
Operating Temperature - Maximum
1,000 Degrees F
For Media Type
Chemicals
Operating Temperature - Minimum
-20 Degrees F
Ferrule Type
Double Ferrule
Fitting Material
Stainless Steel
Material Grade
316

Description

Compression Fitting Nut, Application Chemical, Fitting Material Stainless Steel, Material Grade 316, Overall Length 17/32 in, Thread Size Not Applicable, System of Measurement Imperial, Compatible Tube Outer Diameter 5/16 in, Compatible Fitting Brands Parker A-LOK, Swagelok, Series Let-Lok, Standards ASTM A182, DIN EN10122-5, Compatible Tube Hardness 90 HRB, Compatible Tube Material Stainless Steel, Fitting Connection Type Compression, Hex Size 5/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.