Nut, StainlessSteel, Compression, 7/8in
Mfr # 760LS SS 7/8 SET=10PCS
Zoro # G816137980
product price: $161.99
/ea
Free Shipping & Returns
Key Features
Standards
ASTM A182, DIN EN10122-5
Fitting Connection Type
Compression
Product Type
Compression Fitting Nut
Fitting Shape
Nut
Compatible Tube Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
760LS SS 7/8 SET=10PCS
Zoro #
G816137980
UPC #
-
Country of Origin
Israel
Dimensions
Compatible Tube Outer Diameter
7/8 in
Details
Item
Compression Fitting Nut
Standards
ASTM A182, DIN EN10122-5
Fitting Connection Type
Compression
Product Type
Compression Fitting Nut
Fitting Shape
Nut
Compatible Tube Material
Stainless Steel
System of Measurement
Imperial
For Media Type
Chemicals
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
1,000 Degrees F
Fitting Material
Stainless Steel
Series
Let-Lok
Application
Chemical
Ferrule Type
Double Ferrule
Material Grade
316
Compatible Fitting Brands
Parker A-LOK, Swagelok
Description
Compression Fitting Nut, Application Chemical, Fitting Material Stainless Steel, Material Grade 316, Overall Length Not Applicable, Thread Size Not Applicable, System of Measurement Imperial, Compatible Tube Outer Diameter 7/8 in, Compatible Fitting Brands Parker A-LOK, Swagelok, Series Let-Lok, Standards ASTM A182, DIN EN10122-5, Compatible Tube Hardness Not Applicable, Compatible Tube Material Stainless Steel, Fitting Connection Type Compression
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.