Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nut, StainlessSteel, Compression, 7/8in

  • Mfr # 761L SS 7/8

  • Zoro # G216138006


product price: $20.39
/ea

Key Features

Standards
ASTM A182, DIN EN10122-5
Hex Size
1 1/4 in
Fitting Connection Type
Compression
Fitting Shape
Nut
Compatible Tube Hardness
90 HRB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
761L SS 7/8
Zoro #
G216138006
UPC #
-
Country of Origin
Israel

Dimensions

Hex Size
1 1/4 in
Overall Length
11/16 in
Compatible Tube Outer Diameter
7/8 in

Details

Standards
ASTM A182, DIN EN10122-5
Item
Compression Fitting Nut
Fitting Connection Type
Compression
Fitting Shape
Nut
Compatible Tube Hardness
90 HRB
Product Type
Nut
Ferrule Type
Double Ferrule
Series
Let-Lok
Operating Temperature - Minimum
-20 Degrees F
Compatible Tube Material
Stainless Steel
Application
Chemical
Operating Temperature - Maximum
1,000 Degrees F
Compatible Fitting Brands
Parker A-LOK, Swagelok
Material Grade
316
System of Measurement
Imperial
Fitting Material
Stainless Steel
For Media Type
Chemicals

Description

Compression Fitting Nut, Application Chemical, Fitting Material Stainless Steel, Material Grade 316, Overall Length 11/16 in, Thread Size Not Applicable, System of Measurement Imperial, Compatible Tube Outer Diameter 7/8 in, Compatible Fitting Brands Parker A-LOK, Swagelok, Series Let-Lok, Standards ASTM A182, DIN EN10122-5, Compatible Tube Hardness 90 HRB, Compatible Tube Material Stainless Steel, Fitting Connection Type Compression, Hex Size 1 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.