Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plumbing Needle Valves

  • Mfr # H-380U-SS-N-V-1/2-RS

  • Zoro # G212486347


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Body Material
316 Stainless Steel
Handle Material
Plastic
Standards
ISO 15848-1, ISO 2006(E)
Seal Material
PTFE
Stem Type
V-Stem
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-380U-SS-N-V-1/2-RS
Zoro #
G212486347
UPC #
-
Country of Origin
Israel

Dimensions

Connection Size - Side 1
1/2 in
Overall Length
3 in
Connection Size - Side 2
1/2 in
Handle Diameter
1.88 in
Nominal Valve Size
1/2 in

Details

Body Material
316 Stainless Steel
Item
Plumbing Needle Valves
Handle Material
Plastic
Standards
ISO 15848-1, ISO 2006(E)
Seal Material
PTFE
Stem Type
V-Stem
Connection Type - Side 1
NPT
Bonnet Style
Integral
Connection Type - Side 2
NPT
Handle Type
Knob
Connection Gender - Side 1
Male
Operating Temperature - Maximum
446 Degrees F
Coefficient of Volume (Cv)
1.8
Operating Temperature - Minimum
-60 Degrees F
Maximum Pressure - Operating
5,000 psi
Stem Material
316 Stainless Steel
For Media
Inert Gas, Liquid
Connection Gender - Side 2
Male
Valve Body Style
Inline
Valve Series
H300U

Description

Plumbing Needle Valves, Body Material 316 Stainless Steel, Stem Type V-Stem, Seal Material PTFE, Handle Material Plastic, Standards ISO 15848-1, ISO 2006(E)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.